Buy more than* S$200* and get FREE SHIPPING

  • Lid of Container

Lid of Container 13

5.00 (1)
Item.#
09225772
Mfr.#
13
Package Qty.
1Box(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
PP
Color
Orange
Outside Dimension (mm)
451x291x33
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts placement
5
From Japan
On 2014-12-18 17:38:31
It is strong and can be used for a while
This review is about item#07189016.