Buy more than* S$200* and get FREE SHIPPING

  • IW-1410 Battery Pack

IW-1410 Battery Pack BP-1402

5.00 (3)
Item.#
09225903
Mfr.#
BP-1402
Package Qty.
1PC
Ship pack of
1
73.51 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
14.4
Battery
Ni-Cd battery
Battery Capacity (Ah)
1.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-01-27 03:47:46
Will be delivered immediately in front of the heavy snow warning, it was very helpful.
This review is about item#09225903.
Mainly assembly work, repair work
5
From Japan
On 2015-12-06 10:39:54
In a very powerful, it is tenaciously satisfactory product. Assembly work, be able to smooth both repair work, I think a very good product. I want to buy, if necessary in the future.
This review is about item#09225903.
Impact work
5
From Japan
On 2015-12-02 17:19:20
Battery pack, but I thought that does not sell because it is special because of the nickel-cadmium battery pack instead of the recent lithium battery was saved Yes sold at an affordable price.
This review is about item#09225903.