Buy more than* S$200* and get FREE SHIPPING

  • Therapeutic Apparatus
  • Therapeutic Apparatus
  • Therapeutic Apparatus
  • Therapeutic Apparatus

Therapeutic Apparatus -

5.00 (3)
Item.#
09225973
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
White
Dimension (cm)
17.8x14.6x5.5 - 7.5
Specification
4 Ball type
Material
Body: ABS resin/ POM resin Ball head: chrome-plated
Weight (g)
510
Type
Back & waist
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To improve stiff shoulder
5
From Japan
On 2013-05-09 16:11:04
It was pleasant, I was glad I bought it. I am satisfied.
This review is about item#09225982.
Stiff shoulder and low back pain
5
From Japan
On 2008-05-22 11:27:56
I bought two balls and four balls. It is pleasant enough to say unintentionally "Oh ~", it is satisfactory. I will buy another set and I will put it for both home use and on site.
Eliminate stiff shoulders.
5
From Japan
On 2008-02-12 11:09:56
Because I often use a personal computer in relation to work, my stiff shoulders are intense. It can be used easily, so I can not give it away.
This review is about item#09225982.