Buy more than* S$200* and get FREE SHIPPING

  • Tube For Tube Pump, Silicon

Tube For Tube Pump, Silicon 125470

Item.#
09226156
Mfr.#
125470
Package Qty.
1Roll(5m)
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Caution
Please check the length. Cut product.
Material
Silicon
Model Number
125470
Inner Diameter x Outside Diameter (phi mm)
1.15x3.2
Compatible Body
MP-2000,2001,2000A,2010,2011,2010A,2100,2101,2110,2111,3000,3001,3000A,3100,3101,4000,4001,SMP
Length (m)
5
AS ONE Part Number
1-9420-01
Outer Diameter (phi mm)
3.2
Inner Diameter (phi mm)
1.15