Buy more than* S$200* and get FREE SHIPPING

  • Tube For Tube Pump, Silicon

Tube For Tube Pump, Silicon 125490

Item.#
09226165
Mfr.#
125490
Package Qty.
1Roll(5m)
Ship pack of
1
67.73 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
Please check the length. Cut product.
Material
Silicon
Inner Diameter x Outside Diameter (phi mm)
2.15x4.2
AS ONE Part Number
1-9420-02
Compatible Body
MP-2000,2001,2010,2011,2100,2101,2110,2111,3000,3001,3100,3101,4000,4001,SMP
Length (m)
5
Outer Diameter (phi mm)
4.2
Inner Diameter (phi mm)
2.15
Model Number
125490