Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube For Tube Pump, Silicon

Tube For Tube Pump, Silicon 125510

Item.#
09226174
Mfr.#
125510
Package Qty.
1Roll(5m)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please check the length. Cut product.
Material
Silicon
Model Number
125510
Inner Diameter x Outside Diameter (phi mm)
3.15x5.2
Compatible Body
MP-2000,2001,2010,2011,2100,2101,2110,2111,3000,3001,3100,3101,4000,4001,SMP
Length (m)
5
AS ONE Part Number
1-9420-03
Outer Diameter (phi mm)
5.2
Inner Diameter (phi mm)
3.15