Buy more than* S$200* and get FREE SHIPPING

  • Tube for Tube Pump, Pharmed

Tube for Tube Pump, Pharmed 125330

5.00 (1)
Item.#
09226217
Mfr.#
125330
Package Qty.
1Roll(1.5m)
Ship pack of
1
42.07 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Length (m)
1.5
Caution
Please check the length. Cut product.
Model Number
125330
Material
Pharmed
AS ONE Part Number
1-9422-01
Inner Diameter x Outside Diameter (phi mm)
1.15x3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the washing machine medicine Note
5
From Japan
On 2016-08-13 00:24:30
I arrived to this in size, etc. Check the tube pump of commercial washing machine. It is a little expensive, but after the exchange is now firmly suck the drug.
This review is about item#09226235.