Buy more than* S$200* and get FREE SHIPPING

  • Tube for Tube Pump, Pharmed

Tube for Tube Pump, Pharmed 125350

5.00 (1)
Item.#
09226226
Mfr.#
125350
Package Qty.
1Roll(1.5m)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Length (m)
1.5
Model Number
125350
Caution
Please check the length.Cut product.
Catch-Phrase
Long lasting life, gas permeability of 1/60
Material
Pharmed
Inner Diameter x Outside Diameter (phi mm)
2.15x4.2
AS ONE Part Number
1-9422-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in chemical cleaning of washing machine
5
From Japan
On 2016-08-13 00:24:30
I checked the tube pump of the washing machine for business and reached this with size etc. It is a bit expensive, but after replacing it has been drawing up the drug firmly.
This review is about item#09226235.