Buy more than* S$200* and get FREE SHIPPING

  • Tube for Tube Pump, Pharmed

Tube for Tube Pump, Pharmed 125370

5.00 (1)
Item.#
09226235
Mfr.#
125370
Package Qty.
1Roll(1.5m)
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1.5
AS ONE Part Number
1-9422-03
Inner Diameter x Outside Diameter (phi mm)
3.15x5.2
Material
Pharmed
Model Number
125370
Caution
Please check the length. Cut product.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in chemical cleaning of washing machine
5
From Japan
On 2016-08-13 00:24:30
I checked the tube pump of the washing machine for business and reached this with size etc. It is a bit expensive, but after replacing it has been drawing up the drug firmly.
This review is about item#09226235.