Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Security Dummy Camera 3

Security Dummy Camera 3 ADC-206

4.00 (3)
Item.#
09227504
Mfr.#
ADC-206
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Continuous Opreration Time
About 12 hours
Batteries
X3 pcs AA batteries
Sensor
CDS sensor (brightness)
Dimension (mm)
185x55x164
Specification
Not waterproof
Number of Oprerations
About 1400 times
Oscillating Angle (Degrees)
About 150 about 60 manual / automatic up and down / left and right
Weight (g)
160
Material
ABS resin
Accessories
Retaining screws x2 x2 book plastic anchor
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When you are away.
5
From Japan
On 2017-09-04 16:10:01
I was bothered by the theft, it became quite prevention.
This review is about item#9227504.
Countermeasures against Drobot in Material Shelter.
2
From Japan
On 2011-05-03 02:05:58
If installed a little away, there is no problem! I am not satisfied with this product, but I think that it does a good job for the price. Tentatively, for now, it seems that it is not going to be a dummy for Drobe, but I think that "swinging head" is "too monotonic" and it will get soon.
This review is about item#09227504.
Security at the entrance
5
From Japan
On 2007-12-10 17:04:07
I bought it with the dome type, but I put it on the entrance. It looks like the real thing, the body moves when people move. Because it was cheap, I thought whether it was impostor, but it was okay at all.