Buy more than* S$200* and get FREE SHIPPING

  • Dome Type Security Dummy Camera
  • Dome Type Security Dummy Camera
  • Dome Type Security Dummy Camera

Dome Type Security Dummy Camera ADC-204

3.11 (9)
Item.#
09227513
Mfr.#
ADC-204
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Batteries
X2 pcs AA batteries
Weight (g)
127
Material
(Body) ABS resin, (dome) PS resin
Sensor
CDS sensor (brightness)
Dimension (mm)
phi88x79
Accessories
X3 this double-sided tape screw x3 this plastic anchor
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 3.11
9 Customer Reviews
The reviews are automatic translation.
Anticrime measures
1
From Japan
On 2015-05-16 21:19:58
Without any reaction in the dark as you are writing it is more of the other with respect to the sensor, absurdly, even bright place, but sloppy ones.
This review is about item#09227513.
Crime prevention
3
From Japan
On 2014-09-06 18:52:56
I have purchased five points, but what the sensitivity of the LED on the sensor is bad there were three points. The two points we can use you think, but three points to be defective.
This review is about item#09227513.
Crime prevention
2
From Japan
On 2014-08-16 15:40:50
I have purchased five points, but it too has its own differences in LED flashing interval and time of. I think it helped to be from the price.
This review is about item#09227513.
Mischief prevention in not exposed to rain outdoors
4
From Japan
On 2013-11-14 20:12:44
Saw feeling is like the real thing, but the price does not change the hardware store. Cheap after more than 30% if possible.
This review is about item#09227513.
Entrance of crime prevention
5
From Japan
On 2013-06-14 01:52:41
Regrettable that the sensor does not work at night
This review is about item#09227513.
Bicycle storage security
4
From Japan
On 2013-04-29 19:26:22
It was established purchase multiple units in the four locations of the bicycle shed. LED flashing start things there is a variation in the sensitivity of, the accuracy of the up there at this price did not expect from the beginning, where it said that the allowable range. It starts flashing and there is a certain brightness change. That the camera has been installed in it can be seen clearly from the outside, we expect to be crime prevention effect is increased.
This review is about item#09227513.
Used as an inexpensive crime prevention measures.
3
From Japan
On 2012-06-24 01:27:20
I good among bright, except that the sensor does not react was unexpected and become dark.
This review is about item#09227513.
Crime prevention measures in the mainly night because LED threat is attached
1
From Japan
On 2012-06-11 10:56:19
At the sensor, LED will flash, but is a product that claims to intimidation effect, supposed to be effective precisely at night is, because this product is a product in the brightness in the brightness of the sensor reaction the day, at night In could not be used. Do not at all during the night of the crime prevention measures. Because the LED does not light only during the day, it does not help. Was a product I do not need 100 yen.
This review is about item#09227513.
In crime prevention
5
From Japan
On 2007-12-10 17:02:03
I bought five to crime prevention of the store. But so cheap, you light the light in the subtle nice interval. Surprised.