Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Cart
  • Aluminum Cart
  • Aluminum Cart
  • Aluminum Cart

Aluminum Cart -

1.50 (2)
Item.#
09227531
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tire Size
185mm
Withstand Load (kg)
50
Material
Aluminum
Dimensions (Width W x Depth D x Height H) (mm)
Deployment time / 500 x 450 x 980 When folded 500 x 60 x 720
Weight (kg)
4.6
Accessories
Blade-latch cord
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Transportation of the tool bag
2
From Japan
On 2012-06-20 21:37:07
It is good where you can run stably even put heavy objects because the wheels are large. However, because there is no locking mechanism when it is deployed from the folded state, there is a case in which pulling the wheels if used would close inward. Minute - problem not to be used by pressing. Had been used to put a box, such as tools and parts of about 20Kg from the usual, the black resin part as much as the production 100 days is damaged, it can no longer be used.
Tool bag and transport of a cardboard box
1
From Japan
On 2012-06-20 21:26:28
Two purchase. Superimposed a tool bag and a cardboard box, use a fixed transport with a rubber band attached. Several months in corruption resin part. Second unit is also the same place is damaged. Only usability was good, pity poor durability.
This review is about item#09227531.