Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel

Blind Rivet M, Aluminum Steel SA3-4M

5.00 (1)
Item.#
09227933
Mfr.#
SA3-4M
Package Qty.
1Pack(70PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Diameter of rivet (phi mm)
2.4
Tensile Strength (kN)
0.78(80Kg)
Rivet Length (mm)
38
Material
Flange part / aluminum, shaft part / steel
Shear Strength (KN)
0.49(50Kg)
Clamp Thickness (mm)
3.2 - 4.8
Pilot Hole Diameter (phi mm)
2.5 - 2.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-08-04 16:30:45
We can use it, thickness, allowable range is wide, so we are using this type at any time because various kinds of work can be done with a little kind.
This review is about item#09227942.