Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel

Blind Rivet M, Aluminum Steel SA4-6M

5.00 (1)
Item.#
09227976
Mfr.#
SA4-6M
Package Qty.
1Pack(70PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shear Strength (KN)
0.88(90Kg)
Clamp Thickness (mm)
6.4 to 9.6
Diameter of rivet (phi mm)
3.2
Tensile Strength (kN)
1.37(140Kg)
Pilot Hole Diameter (phi mm)
3.3 to 3.4
Material
Flange / aluminum, shaft / Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-08-04 16:30:45
We can use it, thickness, allowable range is wide, so we are using this type at any time because various kinds of work can be done with a little kind.
This review is about item#09227942.