Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel

Blind Rivet M, Aluminum Steel SA5-4M

5.00 (1)
Item.#
09228003
Mfr.#
SA5-4M
Package Qty.
1Pack(55PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shear Strength (KN)
1.47(150Kg)
Clamp Thickness (mm)
4.8 to 6.4
Diameter of rivet (phi mm)
4.0
Tensile Strength (kN)
2.06(210Kg)
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Material
Flange / aluminum, shaft / Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-08-04 16:30:45
We can use it, thickness, allowable range is wide, so we are using this type at any time because various kinds of work can be done with a little kind.
This review is about item#09227942.