Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel

Blind Rivet M, Aluminum Steel SA5-6M

5.00 (1)
Item.#
09228012
Mfr.#
SA5-6M
Package Qty.
1Pack(50PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamp Thickness (mm)
6.4 to 9.6
Diameter of rivet (phi mm)
4
Tensile Strength (kN)
2.06(210Kg)
Pilot Hole Diameter (phi mm)
4.1 to 4.2
Shear Strength (KN)
1.47(150Kg)
Material
Flange / aluminum, shaft / steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-08-04 16:30:45
We can use it, thickness, allowable range is wide, so we are using this type at any time because various kinds of work can be done with a little kind.
This review is about item#09227942.