Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel

Blind Rivet M, Aluminum Steel SA6-4M

5.00 (1)
Item.#
09228037
Mfr.#
SA6-4M
Package Qty.
1Pack(35PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shear Strength (KN)
1.96(200Kg)
Clamp Thickness (mm)
3.2 - 6.4
Pilot Hole Diameter (phi mm)
4.9 - 5.0
Material
Flange part / aluminum, shaft part / steel
Tensile Strength (kN)
2.94(300Kg)
Rivet Length (mm)
45
Diameter of rivet (phi mm)
4.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-08-04 16:30:45
We can use it, thickness, allowable range is wide, so we are using this type at any time because various kinds of work can be done with a little kind.
This review is about item#09227942.