Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel
  • Blind Rivet M, Aluminum Steel

Blind Rivet M, Aluminum Steel SA6-6M

5.00 (1)
Item.#
09228046
Mfr.#
SA6-6M
Package Qty.
1Pack(35PC)
Ship pack of
1
6.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter of rivet (phi mm)
4.8
Tensile Strength (kN)
2.94(300Kg)
Pilot Hole Diameter (phi mm)
4.9 to 5.0
Shear Strength (KN)
1.96(200Kg)
Clamp Thickness (mm)
6.4 to 9.6
Material
Flange / aluminum, shaft / Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of bicycle
5
From Japan
On 2016-08-04 16:30:45
It can be used, the thickness, the allowable range, so wide, with a little of the kind, a variety of work because Tekiru, we always use this type.
This review is about item#09227942.