Buy more than* S$200* and get FREE SHIPPING

  • Pack Roller R25
  • Pack Roller R25
  • Pack Roller R25
  • Pack Roller R25

Pack Roller R25 R25-400L

4.38 (8)
Package Qty.
Ship pack of
48.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Material (Roller)
Polyacetal resin
Travel Y (mm)
Clearance (mm)
Pa, Pb: Below 0.1 Pc, Pd: below 0.15
Material (slider)
Stainless-steel version (SUS304)
Allowable Dead Load
Pa:120N Pb:240N Pc, Pd:100N
Rail Mass (g)
Rail Length X(mm)
Allowable Dynamic Load
Pa:40N Pb:80N Pc, Pd:30N
Material (rail)
Aluminum alloy (alumite processing)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Camera slider
From Japan
On 2017-05-06 16:53:33
I tried to make a camera slider and purchased it. There is a little rattling of the roller, but it was able to make it cheaply.
This review is about item#9229026.
Slide shot of movie
From Japan
On 2015-09-07 07:09:13
I did not think there was such a cheap and superior thing. I am very satisfied with Don Pischa for my purpose of use. It was disappointing that we could not install in the middle due to the position of the screw hole when attaching the joint bracket if we wanted greed. Since it solidifies on a tripod, it is well-balanced when it is equalized on both sides. There is nothing else to say.
This review is about item#09229026.
For camera slider
From Japan
On 2015-01-22 11:43:25
When thinking about the slider's own work, it is difficult to produce up to the slide part, so I found this product when I searched for a product that could be used. The movement of the slide part is very smooth, but when you attach a large camera, it vibrates back and forth. Those who plan to attach a big camera think that the wide R40 will be more stable. If vibration or vibration occurs periodically or partly as in other people's reviews, it will be gone if you clean the grooves and rollers. Because it is made precisely, care must be taken so that dust and dirt will not stick to it.
This review is about item#09229035.
Create camera slider
From Japan
On 2014-12-20 13:18:33
If you slide it, you will hear a vibration and sound at regular intervals. If you can not slide smoothly and apply no downward force, the slide will clog. It seems that it is not suitable for purpose use.
This review is about item#09229035.
Camera slider
From Japan
On 2014-12-02 13:48:27
The movement is smooth. I am shooting with the Canon EOS 60D + standard zoom lens, but I can take interesting pictures unless I care about fine shake.
This review is about item#09229017.
As a part of my own golf practice tool
From Japan
On 2014-07-17 14:13:50
I will keep on thinking that it would be a useful time to be able to buy such a thing. I am happy to be in an era when amateurs change their specialty materials. It is wonderful if there are advice in the production process such as combining with this material, if you want to make such a thing like this, you can combine with this material.
This review is about item#09229096.
It is being used as a rail for moving camera movement
From Japan
On 2013-03-27 15:41:17
It is smooth if the movement is smooth, there is no catch, load is 5, 6 kilos.
This review is about item#09229026.
Used as a part of robocon
From Japan
On 2008-10-30 09:16:31
I want you to be able to purchase only rails
This review is about item#09229001.