Buy more than* S$200* and get FREE SHIPPING

  • Pack Roller R40
  • Pack Roller R40
  • Pack Roller R40
  • Pack Roller R40

Pack Roller R40 R40-700L

2.83 (6)
Item.#
09229193
Mfr.#
R40-700L
Package Qty.
1Set
Ship pack of
1
65.61 SGD
ADD TO CART
Shipped after 2017-03-08
Now we ship to...
...see all
Item Feature
Material (slider)
Cold-rolled steel plate (SPCC)
Material (Roller)
Oil-impregnated sintered metal
Coefficient
n=6
Seal
None
Travel Y (mm)
600
Material (rail)
Cold-rolled steel plate (SPCC)
Rail Length X(mm)
700
Dimension G(mm)
50
Rail Mass (g)
700
Surface Processing
Rail: Trivalent Chromate
slider: Trivalent Chromate
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Use in self-made pizza dough molding machine
5
From Japan
On 2016-06-26 17:40:45
It was self-made tools to extend the pizza dough. It is a mechanism to slide to use two roller pack. Smooth to have been movement satisfaction.
This review is about item#09229227.
Camera slider
1
From Japan
On 2016-02-08 11:47:52
It was purchased for movie shooting, but did not entirely useless does not move smoothly. I think that there is no the problem if used for the slide rail of the drawer or the like, to use for shooting NG. Returned goods so NG, caution those who are thinking for the shooting.
This review is about item#09229166.
Next to the mobile device of the light unit
4
From Japan
On 2015-10-09 09:04:07
Play is small and not the high prices as a slide bearing When a good place to use affordable, I think.
This review is about item#09229157.
Hanging door
1
From Japan
On 2015-05-08 09:26:58
Hopefully improved since the hanging door after slider mounting in the absence of stroke location can not desorption.
This review is about item#09229254.
Self-made camera slider
4
From Japan
On 2014-07-03 15:14:08
For commercially available camera slider and expensive 1.5 to several tens of thousand yen, which was created a self-made camera slider provided with a tripod hole or the like this time of the roller back to the base. Rigidity there was not move in without problems smoothly if the camera up to about 2kg. Since I was able at a fraction of the cost of commercial products we have been satisfied. It should be noted, it was should be noted that good if a little more weight is lightly.
This review is about item#09229193.
I think that you want to use in building furniture drawer, but how about you apply product?
2
From Japan
On 2009-04-11 15:16:07
It is the future of the story.
This review is about item#09229236.