Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Rail
  • Joint Rail
  • Joint Rail

Joint Rail T40-800L

4.00 (1)
Item.#
09229437
Mfr.#
T40-800L
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Rail Mass (g)
600
Coefficient
n=7
Surface Processing
Trivalent Chromate
Rail Length X(mm)
800
Dimension G(mm)
50
Material
Cold-rolled steel plate (SPCC)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Homebrew machine
4
From Japan
On 2013-02-13 20:45:34
I think that it is better if there is a little more clearance (play).
This review is about item#09229437.