Buy more than* S$200* and get FREE SHIPPING

  • Slider for R40
  • Slider for R40
  • Slider for R40

Slider for R40 R40U

5.00 (2)
Item.#
09229455
Mfr.#
R40U
Package Qty.
1PC
Ship pack of
1
53.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seal
Per
Material
Cold-rolled steel plate (SPCC)
Weight (g)
172
Surface Processing
Blackchromate
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hanging door
5
From Japan
On 2015-05-08 09:22:15
No current situation problem After that, the durability problem with the use frequency
This review is about item#09229446.
For displays that move objects up and down with a motor.
5
From Japan
On 2013-05-09 15:23:19
I thought that there was a screw hole a little more.
This review is about item#09229446.