Buy more than* S$200* and get FREE SHIPPING

  • Gas Spring Y0 Series
  • Gas Spring Y0 Series
  • Gas Spring Y0 Series
  • Gas Spring Y0 Series

Gas Spring Y0 Series Y0003

5.00 (2)
Item.#
09229491
Mfr.#
Y0003
Package Qty.
1PC
Ship pack of
1
45.09 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Rod Outside Diameter R (phi mm)
6.0
Installation Kit No
TUBE SIDE :G33 ROD-SIDE :G33
Maximum Length (mm)
261
Paint Color
Ash
Gas Reaction Force (N)
Max length at -10mm: 69 Max length at +10mm: 89 at 20degreeC
Check Valve
With
Tube Outside Diameter T (phi mm)
15
Stroke S(mm)
90.0
Minimum Length (mm)
171.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the sidecar of trunk
5
From Japan
On 2016-04-15 16:13:23
It has been used for six years to reduce opening and closing of the sidecar of the lid. Outgassing without any, is active. I think that was a very good shopping. Before that, although made in France was used in the original, the reaction force in just one and a half years was reduced by half.
This review is about item#09229491.
Cover balancer repair of laser trimmer
5
From Japan
On 2014-04-15 13:35:26
When the manufacturer repair, but had also included work cost, quite expensive, but then was quite use, we have the missing gas. Because it does not matter to safety, it was also working as it is inconvenient. Look at the price of "Monotarou" on the net, I was surprised! , But I tried to estimated by familiar of skill in the art, still quite different. Since the industry is different, until now, I did not think the registration, immediately registered, was ordered. That said, not involved in the safety, can concentrate on work, it has helped us very much. In the future, by all means, we want will be available.
This review is about item#36290974.