Buy more than* S$200* and get FREE SHIPPING

  • Gas Spring Y2 Series
  • Gas Spring Y2 Series
  • Gas Spring Y2 Series
  • Gas Spring Y2 Series

Gas Spring Y2 Series Y2026

4.86 (21)
Item.#
09229577
Mfr.#
Y2026
Package Qty.
1PC
Ship pack of
1
45.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paint Color
Matt black
Check Valve
Not available
Rod Outside Diameter R (phi mm)
10.0
Maximum Length (mm)
488
Gas Reaction Force (N)
Maximum length at -10mm: 246 Maximumlength at +17mm: 302 at 20degreeC
Minimum Length (mm)
311.0
Installation Kit No
TUBE SIDE :G12 ROD-SIDE :G12
Tube Outside Diameter T (phi mm)
22
Stroke S(mm)
177.0
Customer Reviews
5 star 20
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Britain old car of the damper for opening and closing the hood
5
From Japan
On 2016-06-27 21:10:57
Replace also easy to have an effect as expected.
This review is about item#09229577.
Component replacement
5
From Japan
On 2016-02-29 16:23:46
Suddenly condition becomes worse, order Reach the next day, was saved. Because the price was cheaper than to order the trader, it is satisfaction.
This review is about item#09229595.
As an old car of the rear glass hatch of the damper
5
From Japan
On 2015-04-05 20:09:00
Old car gas spring supported the glass hatch had thought the exchange have I Heta. In but was looking for a genuine parts Sure enough Out of print, was selected order things here looking for those close to the size exchange. Enough to use it is now pleased to understand. It will surely repeat. It is satisfaction.
This review is about item#09229604.
For skylight
5
From Japan
On 2014-09-01 10:14:38
Little processing at the mounting bracket was necessary, but it is working well. It was expected replacement of the two, but it is enough to operate a single exchange. One Is it possible I would like to return because I bought two? It is expensive thing because the idea to leave this is I feel too good. Thank you if possible if.
This review is about item#36291001.
Soundproof cover
5
From Japan
On 2014-07-08 17:08:17
Packaging, quality is also good, it was perfect.
This review is about item#36290992.
Loading platform bodywork
5
From Japan
On 2014-05-30 15:03:37
Very, we are satisfied.
This review is about item#09229543.
Parts replacement of Hawk lift
5
From Japan
On 2014-04-10 22:31:36
Products a strong, there is a sense of security, likely to be used long, very satisfied.
This review is about item#00270122.
At the time of vehicle inspection
5
From Japan
On 2014-02-01 04:47:27
Cheap is good
This review is about item#09229586.
Use the retractable hood of the truck holding company
5
From Japan
On 2013-11-22 23:00:02
Hood is no longer able to self-opening and closing from the gas spring that had been attached to a retractable hood of the truck, which was purchased secondhand leaking oil. Repair it was cheap is better to buy in Monotarou than the order at the factory. Thanks, hood We are also very pleased to return to the normal state.
This review is about item#09229577.
Used to head weight reduction for the balance of the machine tool
5
From Japan
On 2013-10-29 13:36:26
Y2102 and 2088 by adding the purchase because it was remodeled not it this time machine to use for head balance from 10 years ago has been used in three. When you remove the Y2102 I tried to put weight but I was relieved because it does not budge.
This review is about item#09229543.