Buy more than* S$200* and get FREE SHIPPING

  • Gas Spring Y3 Series
  • Gas Spring Y3 Series
  • Gas Spring Y3 Series
  • Gas Spring Y3 Series

Gas Spring Y3 Series Y3009

4.69 (16)
Item.#
09229692
Mfr.#
Y3009
Package Qty.
1PC
Ship pack of
1
50.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Check Valve
None
Rod Outside Diameter R (phi mm)
12.5
Maximum Length (mm)
670
Paint Color
Matt black
Gas Reaction Force (N)
[Maximum length at -10mm] 127 [minimum length at +30mm] 190 Both at 20 degree C
Installation Kit No
Tube side /G12 Rod side /G12
Tube Outside Diameter T (phi mm)
22
Stroke S(mm)
270.0
Minimum Length (mm)
400
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Rear Gate
3
From Japan
On 2017-05-24 15:17:42
It was convenient to look for goods because it was special processing with a flip-up rear gate
This review is about item#9229665.
truck
3
From Japan
On 2017-01-29 15:15:39
It might be a little dangerous when the power of bouncing strongly opens the backdoor
This review is about item#9229683.
For the rear gate of the bodywork truck
5
From Japan
On 2016-02-04 15:13:37
It is cheap, fast, easy to wear and very satisfied.
This review is about item#09229665.
As a consumable part of the machine.
5
From Japan
On 2015-10-27 09:49:50
I am firm.
This review is about item#09229674.
Mobile sales car
4
From Japan
On 2015-10-11 14:51:05
Used for side door
This review is about item#09229656.
For machine door
5
From Japan
On 2015-03-18 14:26:09
I replaced it because it was damaged. I am using it without problems.
This review is about item#09229656.
Used as a door of a truck bed
5
From Japan
On 2015-02-03 16:40:58
It was a part 16 years ago, but I did not think there was any, so I am deeply moved. Also, from ordering to item arrival, it was very prompt and saved. The packing condition is also very good, I am always saved.
This review is about item#09229656.
Opening and closing holding of engine hood of heavy equipment
5
From Japan
On 2014-12-15 15:13:38
Since the thing which was originally installed deteriorated, I replaced it with the same part number, installed. ⇒ Opening and closing has become easier as before.
This review is about item#09229717.
Repair of mobile sales vehicles
5
From Japan
On 2014-11-17 15:14:34
We ordered the arrival of goods, reached the next day, the price was also cheap, so it was saved.
This review is about item#09229683.
On the engine hood of the old Mini Yumbo ME 25
5
From Japan
On 2014-09-24 19:28:49
I was thinking that cost was expensive to repair without opening and closing it was very heavy opening and closing but the gas spring of other manufacturer was attached and I found a homepage However, I could not find it, I did not know the part number, but I could check the size drawings with monotalau, the price was easier than I thought, and I was able to replace by myself. Thank you very much.
This review is about item#09229665.