The reviews are automatic translation.
I always use it during work in winter.
From Japan
On 2017-12-03 19:15:36
It is nice to have a new one, but after washing, it gets rolled a bit and it is hard to cover a bit.
Everyday use
From Japan
On 2014-03-14 13:29:59
After reviewing the order, I knew that the covering was shallow except black, and thought that it was ~, but I also bought a ka key that was true, but it was even shallow, sorry!
Everyday
From Japan
On 2014-03-08 21:25:57
Is it too small to have ears on the image and completely different size Free for children I do not think very?
When working outside
From Japan
On 2014-01-16 21:22:53
Last time I purchased Black and liked it. I bought gray this time, but stopped using because the size is small and my ears come out. What is the difference in the same item?
Working outdoors
From Japan
On 2014-01-16 14:31:48
The price is also cheap, warm and very good.
Construction site
From Japan
On 2013-02-06 18:04:03
It is a work requiring a helmet and head cold in the winter season because the body temperature is the most escape place so I want to suffer something.Therefore I have used various things so far.The good point of this is that the price is cheap It is thin and it covers under the helmet, it is effective for cold weather.The ears are overhanging, so you can hide your ears and warm.
Light working outdoors in winter
From Japan
On 2013-02-05 12:24:23
As you can see in other people's assessment, it is slightly shallow. Many people will not be able to follow the image picture. I think that I still have to afford a bit more free size. I am satisfied with price versus quality.
Cold weather
From Japan
On 2013-01-13 17:19:53
It is shallow and can not get rid of it as if it is a picture, although it is convinced if it is for women.
Cold weather
From Japan
On 2011-12-20 15:27:00
The size is free and it seems to be a deep hat because there is an ear patch part in the photograph, but it was quite tight and shallow. I think that it is perfect if it is deeper a bit because materials and cold weather are good. It seems that we are going off a little tight at present. It is a sense of beanie. For reference, I am wearing a hat of 58 cm around our head.
Automobile maintenance etc.
From Japan
On 2009-12-28 13:19:54
Until now, I used ski cap and earmuff together, but in this case I will make it in time. This product is also suitable for my use because the fabric is thin and the head can not be steamed too much. However, sewing of the tag was bad and it took off in half a day.