Buy more than* S$200* and get FREE SHIPPING

  • Sy Band
  • Sy Band
  • Sy Band

Sy Band SY50

4.38 (8)
Item.#
09230961
Mfr.#
SY50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hose Outside Diameter (phi mm)
50
Wire Diameter (phi mm)
2.6
Compatible
Duct hose phi50, duct cuffs phi50
Band Width (mm)
51 - 61
Material
SS zinc galvanizing
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used for hulling machine duct
4
From Japan
On 2017-09-16 12:06:58
Used to tighten the pipes connecting the rice hull discharge extension pipe of the huller machine and the rice hull collector (Momi ko). Because it can not be tightened because it is a PVC pipe, put a slit in three places of the pipe (120 degree position of Y) and tightened with this product "SY band". I could firmly tighten it. In the past where we tightened with a single wire band, the screw thread of the bolt became stupid and could not be tightened sufficiently. It was a correct answer for this product.
This review is about item#9231056.
To install the VS hose
5
From Japan
On 2015-08-20 12:10:09
Previously I used a wire band but I was worried about the tightness, durability and replaced. It is strong and has a good feeling.
This review is about item#09230943.
Fixing the duct hose connection of the chipper
5
From Japan
On 2013-11-25 21:00:14
The price is reasonable and there is no problem at all. You can use it with confidence.
This review is about item#09231022.
Used to tighten the connection hose of the transport equipment from the grain dryer
5
From Japan
On 2013-08-21 21:10:42
Easy to wear and tighten securely.
This review is about item#09230995.
Suction pipe clasp
5
From Japan
On 2013-04-13 14:17:24
I plan to connect with the VP pipe, but I also want to express the conforming pipe.
This review is about item#09230952.
Installation of 15 cm duct of ventilating fan and ventilating fan connection.
2
From Japan
On 2012-09-19 19:53:45
Since the connecting portion of the duct and the ventilation fan is installed in a relatively wide place, the fastening nut can also be turned, but since the connecting portion between the external galant and the duct is a very narrow place at the end of the attic, When the nut turns but it gets closed to a certain extent, it can not be tightened because the pulled metal fitting does not hit the nut just beside the nut. Therefore, it is necessary to separate the nut so that it will not hit the metal fitting that comes out even if tightened.
This review is about item#09231022.
Used for mechanical fixing of hood.
5
From Japan
On 2012-05-30 13:03:17
It is a sturdier structure than expected, and it can withstand long term.
This review is about item#09231022.
As a hose band
4
From Japan
On 2012-03-12 12:46:34
Although it is a hose band of a duct, this size is not readily commercially available ... If there is only a ring-only hose band (more inexpensive) it is still enough
This review is about item#09230995.