Buy more than* S$200* and get FREE SHIPPING

  • Sy Band
  • Sy Band
  • Sy Band

Sy Band SY125

4.43 (7)
Item.#
09231013
Mfr.#
SY125
Package Qty.
1PC
Ship pack of
1
5.55 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Hose Outside Diameter (phi mm)
125
Wire Diameter (phi mm)
3.0
Compatible
Duct hose phi125, duct cuffs phi125
Band Width (mm)
119 - 135
Material
SS zinc galvanizing
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
The installation of the VS hose
5
From Japan
On 2015-08-20 12:10:09
Previously, we used a wire band was exchanged there is anxiety condition, durability tightening. It is a good feeling there is strength.
This review is about item#09230943.
Fixing of the duct hose connecting the chipper
5
From Japan
On 2013-11-25 21:00:14
Price is also affordable is no problem at all. You can use with confidence.
This review is about item#09231022.
Used to tighten the connecting hose of transport equipment from the grain dryer
5
From Japan
On 2013-08-21 21:10:42
Could easily mounted, tightening was also reliably performed.
This review is about item#09230995.
Clamp of the suction pipe
5
From Japan
On 2013-04-13 14:17:24
It is scheduled to connect with the VP tube, but I want you to also notation fit pipe.
This review is about item#09230952.
Mounting of 15cm duct and the connection part of the ventilation fan of attic ventilation fan.
2
From Japan
On 2012-09-19 19:53:45
Also nut tightening because attic connection part of the ventilator and the duct is installed in a relatively wide location Mawaseru, but the connection portion of the outer Garang and the duct because it has become a very small place in the part of the attic of the end, the first nut will turn but was pulled and come to some extent closed bracket is immediately next to the nut Tightening for not Limit your hit to the nut can not be. Therefore, the nut it is necessary to release so as not to hit to come out also to tighten fittings.
This review is about item#09231022.
Use the mechanical fixing of the hood.
5
From Japan
On 2012-05-30 13:03:17
Is a robust structure than I thought, can withstand a long period of time.
This review is about item#09231022.
As a hose band
4
From Japan
On 2012-03-12 12:46:34
It is a hose band of duct without in but are marketed quite this size ... If the ring is only the hose band (a less expensive), but it still is enough
This review is about item#09230995.