Buy more than* S$200* and get FREE SHIPPING

  • Sensor Light Replacement Bulb

Sensor Light Replacement Bulb 07-4759

3.67 (3)
Item.#
09232815
Mfr.#
07-4759
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
150
Size
(Conch) R7s
Lamp Bulb Diameter (mm)
8
Type
Both cap-type halogen bulb
Overall Length (mm)
80
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As nighttime sensor light for crime prevention
4
From Japan
On 2017-02-28 14:43:27
There are several manufacturers and types, so you should note the part number for spelling
This review is about item#9232815.
???
3
From Japan
On 2014-12-24 18:34:49
usually!
This review is about item#09232815.
Used as a security light at a new housing site
4
From Japan
On 2014-11-20 13:39:00
Since the ball breaks in a few months, it is handy to replace. However, if the unit price of the substitute ball is high as it is, if you make a discounted discount, it will save expenses and it will be saved.
This review is about item#09232815.