Buy more than* S$200* and get FREE SHIPPING

  • Wago Push-In Connector
  • Wago Push-In Connector
  • Wago Push-In Connector

Wago Push-In Connector WGT-4

4.62 (8)
Item.#
09233034
Mfr.#
WGT-4
Package Qty.
1Box(100PC)
Ship pack of
1
30.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating
20A, 300V
Hole Shape
Flat model
Leader Wire Length (mm)
12 - 13
Lid Color
Blue
Compatible Standard
Appointed electrical equipment conformity mark (PSE), accredited inspection agency name (JET), RoHS supported product
Caution
Stranded wire cannot be used, and IV7 wire cannot be used
Number of Wire insertion (Pieces)
4
Material (spring)
Stainless steel
Material (Housing)
Heat-resistant polycarbonate
Compatible Electiric Wires
1.2 Mm (copper) wire phi, phi 1.6 mm and 2.0 mm phi
Material
Electrolytic copper, Tin-plated (conductive part) Heat-resistant nylon 66 (insulation cover)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-05-03 15:37:34
It accommodates 100 pieces and it supports a wide range from single wire Φ 1.2 mm to 2.0 mm, it is user-friendly and inexpensive, so this is my favorite plug-in connector.
This review is about item#9233016.
Connection in pull box
5
From Japan
On 2016-06-03 08:09:52
The point that crimping tools are not needed and the points that can be easily detached can not be disengaged by just pulling on. It is convenient to use for parts where maintenance is somewhat, such as a connection to equipment etc.
This review is about item#89687482.
Electrical construction
5
From Japan
On 2016-04-24 18:58:21
It will be helpful if there is 100 boxes in one box
This review is about item#09233016.
Electric construction of exhibition booth
5
From Japan
On 2015-07-09 15:06:13
It is compact and easy to use, repeating.
This review is about item#09233034.
LED light fixture
4
From Japan
On 2015-07-06 09:03:48
It is convenient as it can be used up to thin wires. Work efficiency has improved. If it is a bit more compact, it is still nice.
This review is about item#09233025.
Connection of wires.
3
From Japan
On 2015-04-04 06:46:37
It was saved by the shipment on the day.
This review is about item#09233016.
Electric machine
5
From Japan
On 2014-07-07 13:26:58
fast
This review is about item#09233025.
Connection of wires
5
From Japan
On 2013-05-18 14:50:09
Because it is small, it fits easily in the switch box.
This review is about item#09233016.