Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pf Pipe Both Saddles, For Ss Grooved Tubes
  • Pf Pipe Both Saddles, For Ss Grooved Tubes
  • Pf Pipe Both Saddles, For Ss Grooved Tubes
  • Pf Pipe Both Saddles, For Ss Grooved Tubes

Pf Pipe Both Saddles, For Ss Grooved Tubes SF-16J

5.00 (3)
Item.#
09233052
Mfr.#
SF-16J
Package Qty.
1Bag(50PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5
Dimension W (mm)
20
Dimension D (phi mm)
23.0
Dimensions A (mm)
10
Color
Beige
Dimensions p (mm)
46
Dimension T (mm)
3.5
Dimension t (mm)
2.5
Dimensions L (mm)
65
Compatible Tube
Mira flexible SS16
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Communication work
5
From Japan
On 2017-04-23 08:34:28
It is used conveniently to stop piping on the eaves and ceiling. It is good to be tightly stopped
This review is about item#09233052.
Weak electric construction
5
From Japan
On 2015-07-23 20:36:29
I am satisfied with cheapness
This review is about item#09233061.
Fixation of PVC pipe
5
From Japan
On 2014-04-07 16:40:34
I could fix it exactly with a solid material.
This review is about item#09233061.