Buy more than* S$200* and get FREE SHIPPING

  • Pf Pipe Both Saddles, For Ss Grooved Tubes
  • Pf Pipe Both Saddles, For Ss Grooved Tubes
  • Pf Pipe Both Saddles, For Ss Grooved Tubes

Pf Pipe Both Saddles, For Ss Grooved Tubes SF-22H

5.00 (3)
Item.#
09233086
Mfr.#
SF-22H
Package Qty.
1Bag(50PC)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
10
Color
Gray
Dimension d (phi mm)
5
Dimension W (mm)
20
Dimension D (phi mm)
30.5
Dimensions L (mm)
75
Compatible Tube
Mirafureki SS22
Dimensions p (mm)
55
Dimension T (mm)
3.8
Dimension t (mm)
2.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Communication work
5
From Japan
On 2017-04-23 08:34:28
It is used conveniently to stop piping on the eaves and ceiling. It is good to be tightly stopped
This review is about item#09233052.
Weak electric construction
5
From Japan
On 2015-07-23 20:36:29
I am satisfied with cheapness
This review is about item#09233061.
Fixation of PVC pipe
5
From Japan
On 2014-04-07 16:40:34
I could fix it exactly with a solid material.
This review is about item#09233061.