Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Repeat Tie
  • Repeat Tie
  • Repeat Tie

Repeat Tie TC-115

Item.#
09233183
Mfr.#
TC-115
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
7.8
Dimensions D (mm)
11.0
Color
Black
Dimension T (mm)
1.2
Overall Length L (mm)
140
Tensile Strength (kg)
22.68
Dimensions A (mm)
7.4
Application
For simple binding of plural wires
Dimensions B (mm)
6.5
Material
Nylon 66