Buy more than* S$200* and get FREE SHIPPING

  • Code Strap
  • Code Strap
  • Code Strap

Code Strap TC-119

Item.#
09233201
Mfr.#
TC-119
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For the unity of the power cord such as electric appliances.
Color
White
Width (mm)
10
Maximum Bundle Diameter (phi mm)
45
Overall Length (mm)
180
Material
Soft polyethylene