Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable Tie
  • Cable Tie
  • Cable Tie

Cable Tie TC-129

Item.#
09233217
Mfr.#
TC-129
Package Qty.
1Pack(20PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tensile Strength (kg)
4
Dimensions C (mm)
3
Dimensions E (mm)
13
Overall Length L (mm)
130
Material
66 nylon
Color
Black
Dimensions B (mm)
3
Dimensions D (mm)
4.5
Dimensions A (mm)
2