Buy more than* S$200* and get FREE SHIPPING

  • Cable Tie
  • Cable Tie
  • Cable Tie

Cable Tie TC-128

Item.#
09233226
Mfr.#
TC-128
Package Qty.
1Pack(15PC)
Ship pack of
1
3.56 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Tensile Strength (kg)
4
Dimensions E (mm)
26
Overall Length L (mm)
164
Material
Polyethylene
Dimensions B (mm)
7
Color
Black
Dimensions D (mm)
8
Dimensions A (mm)
4
Dimensions C (mm)
7