Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Full Cover Hose Reel Slim
  • Full Cover Hose Reel Slim
  • Full Cover Hose Reel Slim

Full Cover Hose Reel Slim -

Item.#
09233305
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Diameter (mm)
Fit faucet / 14-18
Hose Length (m)
20
Dimensions (Width W x Depth D x Height H) (mm)
220x300x343
Weight (kg)
3.38
Auxiliary Hose Length (m)
1
Hose Inside-Diameter (phi mm)
9
Color
Gray
Material
Body / polypropylene / ABS / PVC Hose / Vinyl chloride resin