Buy more than* S$200* and get FREE SHIPPING

  • Air Hose
  • Air Hose
  • Air Hose
  • Air Hose

Air Hose -

4.86 (7)
Item.#
09233314
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
71.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For maintenance, sheet metal, tool and construction.
Hose Outer Diameter (mm)
10
Hose Inside-Diameter (phi mm)
6.5
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-5 - +50
Hose Length (m)
10
Minimum Radius Curvature
20mm
Metal Fitting
One-touch aluminum coupler
Burst Pressure (MPa)
4.0 (20 degree C standard)
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Material
Special elastomer
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Use of air tools
4
From Japan
On 2017-01-08 17:24:48
Good feel of the hose, is the ease of use likely. Not appear at the time of the search, we ordered additional appear on the screen of you have been bought at the same time after the order confirmed. It does not take postage if the day of order, but is free shipping of goods also separately, if Erabere at the time of the selection, if possible (search), I think. Star -1 in the impressions of the specification of the search system, for the goods is a star full marks.
This review is about item#9233332.
During the cleaning of the machine
5
From Japan
On 2016-09-30 18:52:31
It is convenient and easy to use. Hose is we did not want to bend.
This review is about item#9233323.
Formwork production
5
From Japan
On 2016-05-19 11:26:45
Very supple, easy-to-use.
This review is about item#09233332.
Car maintenance
5
From Japan
On 2015-06-29 15:19:17
Supple than I thought, it does not break even when bent.
This review is about item#09233314.
In the garage
5
From Japan
On 2015-01-20 08:21:43
There is flexibility in the domestic hose.
This review is about item#09233314.
Tire replacement or the like car maintenance
5
From Japan
On 2014-11-19 16:12:23
You can very smoothly use. Without such as with broken or tangled hoses, also very helpful, such as when moving. It is also on the hose itself is very light, light and easy to handle even couplers.
This review is about item#09233314.
Manual labor in the factory
5
From Japan
On 2011-12-08 16:20:11
Is a very good feeling of use price or more products, but had used an inexpensive air hose, exhaustion early this time, was changed to Takumi air hose. Satisfaction perfect score.
This review is about item#09233323.