Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Hose
  • Air Hose
  • Air Hose
  • Air Hose

Air Hose -

4.82 (11)
Item.#
09233323
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For maintenance, sheet metal, tool and construction.
Hose Outer Diameter (mm)
10
Hose Inside-Diameter (phi mm)
6.5
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-5 - +50
Hose Length (m)
20
Minimum Radius Curvature
20mm
Metal Fitting
One-touch aluminum coupler
Burst Pressure (MPa)
4.0 (20 degree C standard)
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Material
Special elastomer
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery, air conditioning of tires
5
From Japan
On 2018-03-18 20:59:44
An air hose arrived yesterday. Thank you for arriving on the third day after applying. I am using it immediately. Sliding of the hose is also good and work is on the way. that's all.
This review is about item#9233323.
It is used for pressure welding work.
5
From Japan
On 2017-09-28 15:34:29
Since the hose runs behind the ceiling of the factory, the horizontal line of the hose is very helpful for replacement work.
This review is about item#9233314.
For wooden road construction nailing
4
From Japan
On 2017-08-04 15:04:39
The hose is too soft and a bit uneasy, so anxious at break
This review is about item#9233314.
Car maintenance
5
From Japan
On 2017-05-21 10:28:31
The coupler lock mechanism is occasionally troublesome although it is light and easy to use for both couplers and hoses that do not have curling habits
This review is about item#9233314.
Use of air tools
4
From Japan
On 2017-01-08 17:24:48
The hose feels good, it looks easy to use. It was not displayed at the time of the search, it was displayed at the same time as it was bought at the same time after confirming the order and added order. If ordered on the day it will not cost shipping fee, although it is a free shipping item even if it is a single item, I think that if you can choose it at the time of selection (search) if possible. Star-1 is an impression of the specification of the search system, and the item is a star full mark for items.
This review is about item#9233332.
When cleaning the machine
5
From Japan
On 2016-09-30 18:52:31
It is easy to use and convenient. I hope the hose does not bend.
This review is about item#9233323.
Formwork fabrication
5
From Japan
On 2016-05-19 11:26:45
It is very supple and easy to use.
This review is about item#09233332.
Car maintenance
5
From Japan
On 2015-06-29 15:19:17
It is more flexible than I thought, it will not break even if bent.
This review is about item#09233314.
In the garage
5
From Japan
On 2015-01-20 08:21:43
Domestic hose has supple.
This review is about item#09233314.
Tire replacement etc. Automobile maintenance
5
From Japan
On 2014-11-19 16:12:23
It can be used very smoothly. There is no breakage or entanglement of the hose, etc. It is very helpful at the time of the movement, for example. Also, the hose itself is very light, couplers etc. are lightly easy to handle.
This review is about item#09233314.