Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire, Uni-Chromium Plating

Wire, Uni-Chromium Plating IW-034

by WAKI
4.40 (10)
Item.#
09233472
Mfr.#
IW-034
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wire
Count
#14
Wire Diameter (phi mm)
2.0 - 1.9
Material
Galvanized iron wire
Breaking Load
94kgf
Working Load (kg)
18
Length (m)
About 20
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
New product development
4
From Japan
On 2018-01-17 17:59:31
I would like a line-up of more linear thinner. Because it is available at any home center if it is thick.
This review is about item#9233542.
Farm work
3
From Japan
On 2018-01-05 08:10:53
Work is easy to do, but I think that the product of 5k or 10k quantity is also good.
This review is about item#09233463.
Material of work
5
From Japan
On 2017-12-08 15:32:07
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#09233472.
As a throwing hook in the working room
3
From Japan
On 2017-07-25 23:14:50
I twist and bend it and use it as a hook. Vansen cutting is necessary.
This review is about item#9233463.
Creating a wired bonsai with a hobby
5
From Japan
On 2017-06-30 10:40:03
Creating wire bonsai, I need this thinness. I did not handle it in DIY, so I was struggling to find it. I will reorder.
This review is about item#9233533.
Temporary fixation of automobile parts
5
From Japan
On 2016-06-17 19:49:52
I bought it cheaply. I am satisfied.
This review is about item#09233497.
Used for unity of flowers and festivals and ceremonies
4
From Japan
On 2015-12-25 21:05:14
# 26 is not sold to home centers and so on, and when ordered it will be ordered in large quantities.
This review is about item#09233533.
Work
5
From Japan
On 2015-08-17 20:58:09
There is a reasonable length and it is saved because the price is also cheap But it is rather long, on the other hand, since the wire is tangled on the way, it is quite tough for me It is a good item so I will purchase it next time
This review is about item#09233524.
Weave plated parts
5
From Japan
On 2013-05-22 21:26:00
It is hard to use because it is hard with stainless steel, but it is soft as it is nichrome, so it is good to use. I could not find a 0.5 mm Nichrome product up to now
This review is about item#09233542.
Mainly cut to about 20 cm length, tag installation for parts management under processing.
5
From Japan
On 2012-06-05 15:47:07
Paper tape is stopped at two places, but four places are easier to use.
This review is about item#09233497.