Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Wire

Color Wire HW-110

by WAKI
3.50 (4)
Item.#
09233551
Mfr.#
HW-110
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Green
Wire Diameter (phi mm)
3.2 - 3.1
Length (m)
About 16
Count
#10
Working Load (kg)
25
Material
Annealed iron wire with vinyl chloride covering (SWMV-A)
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Summary of factory hose
5
From Japan
On 2017-03-03 16:20:40
Because it is a soft wire, we are tying together air hoses etc inside the factory all at once. Others There are places to utilize variously by attaching the removed caliper to the strut etc. at the time of braking maintenance.
This review is about item#9233576.
Temporary fixation
3
From Japan
On 2016-06-09 19:04:06
It is a place I want a little more strength, but it will be this
This review is about item#09233567.
As striking a rock anchor to tie the corrugated tube as data line for specification measurement Data transmission cable As a protective pipe fixing.
3
From Japan
On 2015-03-12 15:06:00
If you would like to purchase in a small amount I think that it is convenient for HIJO, many items to explain at the hardware goods and the home center and considering the way to take quite a while
This review is about item#09233594.
Signboard installation
3
From Japan
On 2012-06-23 13:02:29
When I peel off the tape before use, the clippings are scraped down to less than 10 cm and the hurdles inside. . . It is a cheap item, so it's time and effort to return it, so I will use it as it is, but I think whether it is better for the manufacturer's inspection to be neatly done.
This review is about item#09233567.