Buy more than* S$200* and get FREE SHIPPING

  • Code Sticker
  • Code Sticker
  • Code Sticker

Code Sticker PE-34NH

4.00 (1)
Item.#
09234127
Mfr.#
PE-34NH
Package Qty.
1Pack(5PC)
Ship pack of
1
4.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Use on locations where you don't want to hit the nail, narrow spaces, tiles, and glass surfaces etc.
Size
Oversize
Color
Silver
Specification
With adhesive tape
Plate Thickness (mm)
0.6
Surface Processing
Bright Zinc plated (trivalent chromium)
Caution
Do not stick again after once it used, nor it loses adhesiveness. Remove oil, water, rust, dust, etc before sticking.
Material
SPCC-SD
Dimensions (Height H x Width W x Depth D) (mm)
115x60x25
Weight (g)
23
Double Sided Tape
Sekisui Chemical Co., Ltd. # 535 tape
Dimensions B (mm)
30
Dimensions A (mm)
19.5
Caution
Always wipe off oil, water, rust, dust, etc from pasting spot.
Re-pasting should be avoided as adhesiveness drops to half after it is removed.
Dry edge specification for white only.(Dry edge refers to creating parts of the release paper without ad
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for holding and fixing wiring and tubes.
4
From Japan
On 2008-12-04 20:08:33
Even though it is a small pedestal area, it firmly sticks. It is unknown whether it is effective for long term storage. I want the material to sell SUS.
This review is about item#06612295.