Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 2S-A BRASS NBR

Item.#
09235177
Mfr.#
2S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
37.46 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Weight (g)
128
Type
Medium pressure/general-purpose type
Dimensions Ls (mm)
58
Dimension D (phi mm)
28
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Compatibility
Cannot connect if the sizes vary
Material (Body)
Brass
Recommended Range for Torque Tightening (N m [kgf / cm])
9[92]
Dimensions Hs (mm)
Double-sided 19
Pressure Resistance (MPa [kgf/cm2])
7.5[76]
Maximum Working Pressure (MPa)
5.0
TRUSCO Part Number
292-1383
Screw Diameter T
Rc 1/4
Opponent Mounting Size
R 1/4
Fluid
Water, hydraulic oil , steam , chemicals, air, gas