Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 3S-A BRASS NBR

Item.#
09235186
Mfr.#
3S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Pressure Resistance (MPa [kgf/cm2])
7.5[76]
Maximum Working Pressure (MPa)
5.0
TRUSCO Part Number
292-1391
Screw Diameter T
Rc 3/8
Opponent Mounting Size
R 3/8
Recommended Range for Torque Tightening (N m [kgf / cm])
12[122]
Dimensions Hs (mm)
Double-sided 21
Compatibility
Cannot connect if the sizes vary
Material (Body)
Brass
Dimension D (phi mm)
35
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
202
Type
Medium pressure/general-purpose type
Dimensions Ls (mm)
65
Fluid
Water, hydraulic oil , steam , chemicals, air, gas