Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 4S-A BRASS NBR

Item.#
09235195
Mfr.#
4S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R 1/2
Recommended Range for Torque Tightening (N m [kgf / cm])
30[306]
Dimensions Hs (mm)
Double-sided 29
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Compatibility
Cannot connect if the sizes vary
Material (Body)
Brass
Weight (g)
397
Type
Medium pressure/general-purpose type
Dimensions Ls (mm)
72
Dimension D (phi mm)
45
Socket or Plug
Socket
Screw Diameter T
Rc 1/2
Fluid
Water, hydraulic oil , steam , chemicals, air, gas