Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 6S-A BRASS NBR

Item.#
09235204
Mfr.#
6S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Screw Diameter T
Rc 3/4
Opponent Mounting Size
R 3/4
Recommended Range for Torque Tightening (N m [kgf / cm])
50[510]
Dimensions Hs (mm)
Double-sided 35
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Fluid
Water, hydraulic oil , steam , chemicals, air, gas
Material (Body)
Brass
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
686
Type
Medium pressure/general-purpose type
Dimensions Ls (mm)
88
Dimension D (phi mm)
55
Compatibility
Cannot connect if the sizes vary