Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 8S-A BRASS NBR

Item.#
09235213
Mfr.#
8S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Opponent Mounting Size
R 1
Recommended Range for Torque Tightening (N m [kgf / cm])
65[663]
Pressure Resistance (MPa [kgf/cm2])
4.5[46]
Maximum Working Pressure (MPa)
3.0
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Compatibility
You can not connect if the size is different.
Material (Body)
Brass
Weight (g)
1024
Dimensions Ls (mm)
102
Dimension D (phi mm)
65
Socket or Plug
Seo \ socket
Screw Diameter T
Rc 1
Fluid
Water, hydraulic oil, steam, chemicals, air, gas