Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 10S-A BRASSNBR

Item.#
09235222
Mfr.#
10S-A BRASSNBR
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Socket or Plug
Seo \ socket
Screw Diameter T
Rc1 1/4
Opponent Mounting Size
R1 1/4
Recommended Range for Torque Tightening (N m [kgf / cm])
150[1530]
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Maximum Working Pressure (MPa)
2.0
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Brass
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
1520
Dimensions Ls (mm)
115
Dimension D (phi mm)
77
Compatibility
You can not connect if the size is different.