Buy more than* S$200* and get FREE SHIPPING

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 12S-A BRASS NBR

Item.#
09235231
Mfr.#
12S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Maximum Working Pressure (MPa)
2.0
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
2270
Dimensions Ls (mm)
124
Dimension D (phi mm)
88
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Brass
Socket or Plug
Seo \ socket
Screw Diameter T
Rc1 1/2
Opponent Mounting Size
R1 1/2
Recommended Range for Torque Tightening (N m [kgf / cm])
150[1530]
Pressure Resistance (MPa [kgf/cm2])
3.0[31]
Compatibility
You can not connect if the size is different.