Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal
  • Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal

Sp Coupler Typea Socket, Made of True Brass, And A Nitril Rubber Seal 16S-A BRASS NBR

Item.#
09235247
Mfr.#
16S-A BRASS NBR
Package Qty.
1PC
Ship pack of
1
679.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Weight (g)
3510
Dimensions Ls (mm)
132
Dimension D (phi mm)
108
Socket or Plug
Seo \ socket
Screw Diameter T
Rc 2
Opponent Mounting Size
R 2
Fluid
Water, hydraulic oil, steam, chemicals, air, gas
Material (Body)
Brass
Recommended Range for Torque Tightening (N m [kgf / cm])
260[2652]
Pressure Resistance (MPa [kgf/cm2])
2.3[24]
Maximum Working Pressure (MPa)
1.5
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Compatibility
You can not connect if the size is different.